Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Plunger Pump, 1/2 in, 6 hp, Solid

  • Mfr # RCA35G25N-PKG

  • Zoro # G410474481


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Oil Bath
Shaft Type
Solid
Required Gasoline Engine Horsepower (Maximum)
8 hp
Motor Speed (Maximum)
1,750 RPM
Shaft Outer Diameter
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCA35G25N-PKG
Zoro #
G410474481
UPC #
192216232648
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
15/16 in
Intake Connection Size
1/2 in
Discharge Connection Size
3/8 in

Details

Item
Pressure Plunger Pump
Lubrication
Oil Bath
Shaft Type
Solid
Required Gasoline Engine Horsepower (Maximum)
8 hp
Motor Speed (Maximum)
1,750 RPM
Required Electric Motor Horsepower (Maximum)
6 hp
Power Source
Solid Shaft
Operating Pressure (Maximum)
2,500 psi
Discharge Connection Type
NPT
Drive Type
Belt-Drive
Flange Type
Horizontal Gas Engine
Piston Design
Triplex
Flow Rate (Maximum)
3.5 gpm
Pump Head Material
Forged Brass
Number of Pistons
3
Plunger Material
Ceramic
Intake Connection Type
FNPT
Discharge Pressure (Maximum)
2,500 psi

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 2,500 psi, Flow Rate (Maximum) 3.5 gpm, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Motor Speed (Maximum) 1,750 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 6 hp, Required Gasoline Engine Horsepower (Maximum) 8 hp, Lubrication Oil Bath, Shaft Outer Diameter 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.