Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Plunger Pump, Oil Bath, Direct-Mount, NPT

  • Mfr # RCA3G25E-F8-PKG

  • Zoro # G810474517


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Oil Bath
Piston Design
Triplex
Discharge Connection Type
NPT
Shaft Outer Diameter
5/8 in
Shaft Type
Hollow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCA3G25E-F8-PKG
Zoro #
G810474517
UPC #
192216231061
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
5/8 in
Discharge Connection Size
3/8 in
Intake Connection Size
1/2 in

Details

Item
Pressure Plunger Pump
Lubrication
Oil Bath
Piston Design
Triplex
Discharge Connection Type
NPT
Shaft Type
Hollow
Power Source
Gasoline Engine
Drive Type
Direct-Mount
Required Gasoline Engine Horsepower (Maximum)
6 4/5 hp
Required Electric Motor Horsepower (Maximum)
5 1/10 hp
Motor Speed (Maximum)
1,750 RPM
Discharge Pressure (Maximum)
2,500 psi
Flange Type
Horizontal Gas Engine
Number of Pistons
3
Intake Connection Type
FNPT
Pump Head Material
Forged Brass
Flow Rate (Maximum)
3 gpm
Plunger Material
Ceramic
Operating Pressure (Maximum)
2,500 psi

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 2,500 psi, Flow Rate (Maximum) 3 gpm, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Motor Speed (Maximum) 1,750 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 5 1/10 hp, Required Gasoline Engine Horsepower (Maximum) 6 4/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.