Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 3.5 gpm, 3,600 psi, 3,400 RPM

  • Mfr # RRV35G36D-F40-PKG

  • Zoro # G810474494


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (Maximum)
3,600 psi
Flow Rate (Maximum)
3.5 gpm
Motor Speed (Maximum)
3,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RRV35G36D-F40-PKG
Zoro #
G810474494
UPC #
192216237919
Country of Origin
Italy

Details

Item
Pump
Operating Pressure (Maximum)
3,600 psi
Flow Rate (Maximum)
3.5 gpm
Motor Speed (Maximum)
3,400 RPM

Description

Pump, Flow Rate (Maximum) 3.5 gpm, Motor Speed (Maximum) 3,400 RPM, Operating Pressure (Maximum) 3,600 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.