Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 3 gpm, 3,600 psi, 3,400 RPM

  • Mfr # RRV3G36D-F40-PKG

  • Zoro # G310474482


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Motor Speed (Maximum)
3,400 RPM
Operating Pressure (Maximum)
3,600 psi
Flow Rate (Maximum)
3 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRV3G36D-F40-PKG
Zoro #
G310474482
UPC #
192216237902
Country of Origin
Italy

Details

Item
Pump
Motor Speed (Maximum)
3,400 RPM
Operating Pressure (Maximum)
3,600 psi
Flow Rate (Maximum)
3 gpm

Description

Pump, Flow Rate (Maximum) 3 gpm, Motor Speed (Maximum) 3,400 RPM, Operating Pressure (Maximum) 3,600 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.