Zoro Homepage

Regulating Valve, 3/8 In, 0 to 6.3 GPM

  • Mfr # AL703

  • Zoro # G3157393


product price: $57.99
/ea

Key Features

Body Material
Brass
Max. Fluid Temp. (F)
194 Degrees F
Max. Pressure (PSI)
4,060 psi
Max. Flow GPM
6
Application
Water and Nonflammable Liquids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL703
Zoro #
G3157393
UPC #
-
Country of Origin
Italy

Dimensions

Height (In.)
4 3/8 in
Overall Height
4 3/8 in
Outlet Connection Size
3/8 in

Details

Body Material
Brass
Item
Pressure Relief Valve
Max. Fluid Temp. (F)
194 Degrees F
Max. Pressure (PSI)
4,060 psi
Max. Flow GPM
6
Application
Water and Nonflammable Liquids
Flow Range (GPM)
0 to 6.3
Bypass Port (In.)
3/8 F
Type
Regulating
Inlet Port (In.)
3/8 F
For Use With
Plunger Pumps
Factory Set Pressure
4060 psi
Wetted Materials
Brass, 300 Stainless Steel, Buna-N
Outlet Port (In.)
3/8 F
Pressure Range (PSI)
4060
For Media
Water
Operating Pressure - Minimum
1,000 psi
Outlet Connection Gender
Female
Pilot Adjustment - Maximum
3,625 psi
Operating Pressure - Maximum
4,060 psi

Description

Valve, Regulating, Max. Flow GPM 6, Flow Range 0 to 6.3 GPM, Pressure Range 4060 PSI, Max. Fluid Temp. 194 F, Body Material Brass, Wetted Materials Brass, 300 Stainless Steel, Buna-N, Inlet Port (In.) 3/8 F, Outlet Port (In.) 3/8 F, Bypass Port (In.) 3/8 F, Max. Pressure 4060 PSI, Height 4 3/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.