Shop A.R. NORTH AMERICA
See all product information
Create Account
Unloader, 316 Stainless Steel, 8,700 psi
- Mfr # VHP60-600-SS
- Zoro # G423522483
product price:Â
$
1,056.99
/ea
Free Shipping & Returns
Key Features
Outlet Connection Size
1/2 in
Operating Pressure - Maximum
8,700 psi
Application
Hot and Cold Water Systems, Washing and Industrial Cleaning
Bypass Connection Gender
Female
Bypass Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VHP60-600-SS
- Zoro #
- G423522483
- UPC #
- 192216137790
- Country of Origin
- Italy
- Operating Pressure - Maximum
- 8,700 psi
- Application
- Hot and Cold Water Systems, Washing and Industrial Cleaning
- Bypass Connection Gender
- Female
- Bypass Connection Type
- NPT
- Valve Type
- High Pressure
- Body Material
- 316 Stainless Steel
- Outlet Connection Gender
- Female
- For Media
- Hot Water, Water
- Flow Rate - Maximum
- 26 gpm
- Fluid Temperature - Maximum
- 194 Degrees F
- Item
- Unloader
- Outlet Connection Type
- NPT
Dimensions
- Outlet Connection Size
- 1/2 in
- Bypass Connection Size
- 1/2 in
- Overall Height
- 6 7/16 in
Description
Unloader,316 Stainless Steel,8,700 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.