Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Araba Vector 2 in. Eagle Claw Snap On Float; Red & White - Pack of 2 AR947719

2 in. Eagle Claw Snap On Float; Red & White - Pack of 2 (Discontinued)

  • Mfr # AR947719
  • Zoro # G203703354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR947719
Zoro #
G203703354
UPC #
746591460693
Country of Origin
China

Description

Eagle Claw Snap-On Floats are some of the most proven fish catchers in the water. Their tried-and-true design is easy to - simply feed your line through the hole, slide the bobber to the desire depth, and push the top button to lock it in place. Keeps your lure at the perfect depth and lets you know when you’ve got a fish on the line.

Features
  • Pack of 2
  • Tried-and-true design is easy to - simply feed your line through the hole
  • Push the top button to lock it in place
Specifications
  • Color: Red & White
  • Size: 2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.