Zoro Homepage

Cricket Pro 450 Electronic Dartboard

  • Mfr # E450ARA

  • Zoro # G213313888


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
1 in
Length
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E450ARA
Zoro #
G213313888
UPC #
719981715581
Country of Origin
China

Dimensions

Width
1 in
Length
18.7 in

Description

Aim higher with the Arachnid Cricket Pro 450. This electronic dartboard features a regulation-sized 15.5'' target area crafted from durable PVC is designed to withstand heavy play. The Cricket Pro 450 offers the flexibility to play against yourself or against family and friends in 31 different games or 178 optional variations to choose from. The dartboard delivers 5 multi-color backlit LCD displays for a clear view of scoring and statistics. Two dedicated X/O scoring windows allow you to keep track of cricket games with ease. Fuel your competitive spirit with the optional, interactive Heckler feature that applauds good throws and harasses players for bad throws. The dartboard is completed with two sets of three soft-tip darts so you can begin playing immediately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.