Shop PICNIC TIME FAMILY OF BRANDS

NCAA Kansas Jayhawks Metro Shopping Basket - Insulated Picnic Basket

  • Mfr # 645-00-138-244-0
  • Zoro # G516456374

product price: 
$
51.59
/ea

Key Features

Height
9 in
Width
12 in
Type
Coolers
Length
19 in
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
645-00-138-244-0
Zoro #
G516456374
UPC #
99967277594
Country of Origin
China
Type
Coolers
Item
NCAA Kansas Jayhawks Metro Shopping Basket - Insulated Picnic Basket - Collapsible Market Basket - Utility Tote Cooler Bag, (Navy Blue)
Color
Blue
Team Mascot
Jayhawks
Team
Kansas Jayhawks

Description

From farmers markets to picnics to beach days, the Metro Shopping Basket is your go-to collapsible picnic basket. With its durable polyester canvas on a lightweight and sturdy aluminum frame, water-resistant interior liner, and expandable drawstring top, its highly functional and stylish to boot. Leave the sloppy, always misplaced reusable bags behind for good; its easy to store this grocery cooler bag in your car so its always ready to go.


  • Lightweight and fully-collapsible
  • Durable 600D polyester canvas on a sturdy aluminum frame
  • Water-resistant interior liner
  • Expandable drawstring top

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.