Shop ARANET
See all product information
Create Account
PM sensor, US920
- Mfr # TDSPPMU2
- Zoro # G409915568
product price:
$
289.99
/ea
Free Shipping & Returns
Key Features
Height
2.64 iin
Width
4.1 in
Color
White
Includes
AC power supply, wall mount
Depth
1.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TDSPPMU2
- Zoro #
- G409915568
- UPC #
- 793888962859
- Country of Origin
- Latvia
- Color
- White
- Includes
- AC power supply, wall mount
Dimensions
- Height
- 2.64 iin
- Width
- 4.1 in
- Depth
- 1.46 in
Description
The perfect solution to monitor air pollution and keep you safe from harmful particulate matter in the air. Measures the concentration of particulate matter in the air, range 0 - 1000 ug/m3 accuracy ± 10 %. Protection class IP42. Suitable for indoor and outdoor use. Aranet PM sensor is compatible with Aranet Cloud.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.