Shop ARAVEN
See all product information
Create Account
3 25Oz-Squeeze Bottle Organizer 1/3 Size
- Mfr # 01472
- Zoro # G722738042
product price:Â
$
21.19
/ea
Sold in multiples of 6 for
$127.14
Key Features
Overall Depth
12 3/4 in
Product Type
Condiment Organizer
Number of Compartments
3
NSF Certified
Yes
Material
Polypropylene (PPY)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01472
- Zoro #
- G722738042
- UPC #
- 8411777014725
- Country of Origin
- Spain
Dimensions
- Overall Depth
- 12 3/4 in
- Overall Height
- 6 in
- Overall Width
- 7 in
Details
- Product Type
- Condiment Organizer
- Number of Compartments
- 3
- NSF Certified
- Yes
- Material
- Polypropylene (PPY)
- Capacity
- 0.8 qt
- Includes
- (1) Bottle Organizer
- Lid Included
- Yes
- Color
- White
- Item
- Condiment Organizer
- Shell Material
- Polypropylene (PPY)
- Wire Color
- White
Description
Condiment Organizer, Material Polypropylene (PPY), Overall Depth 12 3/4 in, Number of Compartments 3, Overall Height 6 in, Overall Width 7 in, Color White, Includes (1) Bottle Organizer, Product Type Condiment Organizer, Capacity 0.8 qt, Lid Included Yes, NSF Certified Yes, Overall Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.