5 12Oz-Squeeze Bottle Organizer 1/3 Size
- Mfr # 01473
- Zoro # G822738669
product price:Â
$
19.29
/ea
Sold in multiples of 6 for
$115.74
Key Features
Product Type
Condiment Organizer
Color
White
Includes
(1) Bottle Organizer
NSF Certified
Yes
Capacity
0.4 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01473
- Zoro #
- G822738669
- UPC #
- 8411777014732
- Country of Origin
- Spain
Dimensions
- Overall Depth
- 12 3/4 in
- Overall Width
- 7 in
- Overall Height
- 4 in
Details
- Product Type
- Condiment Organizer
- Color
- White
- Includes
- (1) Bottle Organizer
- NSF Certified
- Yes
- Capacity
- 0.4 qt
- Material
- Polypropylene (PPY)
- Lid Included
- Yes
- Number of Compartments
- 5
- Item
- Condiment Organizer
- Shell Material
- Polypropylene (PPY)
- Wire Color
- White
Description
Condiment Organizer, Material Polypropylene (PPY), Overall Depth 12 3/4 in, Number of Compartments 5, Overall Height 4 in, Overall Width 7 in, Color White, Includes (1) Bottle Organizer, Product Type Condiment Organizer, Capacity 0.4 qt, Lid Included Yes, NSF Certified Yes, Overall Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.