Zoro Homepage

Dough Box Polypropylene 24 X 16In White

  • Mfr # 06041

  • Zoro # G522738624


product price: $24.09
/ea
Sold in multiples of 5 for $120.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06041
Zoro #
G522738624
UPC #
8411777060418
Country of Origin
Spain

Description

Dough Box, Capacity 19 qt, Color White, Material Polypropylene, Overall Height 4 in, Overall Length 23 3/4 in, Overall Width 15 7/8 in, NSF Certified No, Compatible Container Grainger Part Number 404KE2, Compatible Container Manufacturer Part Number 06040, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 203 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Includes Side Grips, Freezer Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.