
Steel Toe Boots, 11-11-1/2 Steel Toe, Cobalt Blue, ASCF_ATSLC
Mfr # ATSLC-11-11-1/2
Zoro # G412322209
product price:Â $504.99
/pr
Free Shipping & Returns
Key Features
Color
Cobalt Blue
Waterproof
Yes
Style Number
ASCF_ATSLC
Upper Material
Leather
Toe Type
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATSLC-11-11-1/2
Zoro #
G412322209
UPC #
-
Country of Origin
Romania
Dimensions
Size
11-11-1/2
Details
Item
Steel Toe Boots
Color
Cobalt Blue
Waterproof
Yes
Style Number
ASCF_ATSLC
Upper Material
Leather
Toe Type
Steel
Midsole Material
Composite
Standards
Class 2, 24m/s chainsaw protection
Upper Boot Material
Leather
Closure Type
3 ZONE Lacing
Chain Saw Cut Resistant
Yes
Series
Scafell Lite
Description
The Scafell Lite boot by Arbortec is the latest in chainsaw protection boots. Tested and certified to Class 2, the Scafell Lite is vital for professional chainsaw users. The Scafell Lite is designed to protect you and be comfortable and flexible with a 4 density sole unit and a composite midsole system for the perfect balance of stability, flexibility, weight, and longevity. Includes Scafell socks and spare laces. Class 2 Certified - 24m/s protection, Steel Toe Cap, Flexible pierce-resistant protective midsole, 4D Sole - built for work on the ground and in the trees. BreatheDRY system is 100% waterproof and gives great breathability while 3 ZONE Lacing system provides ultimate support. i-fit design concept hugs your foot with a moveable inner tongue, deep heel grip, and close-fitting elasticized protection gaiter. EN ISO 17249 Class 2. Weight 3.8 lbs.
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.