
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1522202001430
Zoro #
G906424082
UPC #
816681010050
Country of Origin
China
Dimensions
Size
14
Length
12
Details
Color
Chestnut
Material
Canvas
Inseam
30"
Fabric Weight
2
Description
Arborwear feature a Signature Rugged Gusset crotch gives these washed, preshrunk pants the comfort and freedom of movement you need. 12.5-oz. canvas features industrial stitching and double knees for added durability. Women’s tree climbers pants have semi-tapered cuffs that fit well with work boots and stay out of your way while you work. Chestnut color. Specify Women’s size: 4, 6, 8, 10, 12 or 14 and inseam: 30, 32 or 34 (34 available in sizes 6–10 only) from the drop-down menu above.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.