
CLIP N STEP, Climbing Boot, 13 Leather, Black/Red
Mfr # CLIPNSTEP-13
Zoro # G612322221
product price: $329.99
/pr
Free Shipping & Returns
Key Features
Color
Black/Red
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Series
CLIP N STEP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLIPNSTEP-13
Zoro #
G612322221
UPC #
-
Country of Origin
Romania
Dimensions
Size
13
Width
4.4 in.
Details
Item
Climbing Boot
Color
Black/Red
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Series
CLIP N STEP
Outsole Material
Vibram Pepe
Chain Saw Cut Resistant
No
Upper Boot Material
Leather
Style Number
CLIPNSTEP
Description
A slim, flexible, and lightweight product, the Arbpro Clip N Step was designed for tree climbing, offering optimal grip in every situation. Ideal for footlocking, SRT, and climbing competitions. Premium quality Perwanger leather upper with rubber reinforcement profile covering and supporting the ankle. Cordura fabric ankle cushion is resistant to abrasion but soft enough to allow ankle movement in all directions and the lining is eVent 4-layer waterproof fabric and leather. The Vibram Pepe sole made of high friction rubber has a honeycomb structure for less weight with a climbing zone at the tip and self-cleaning tread. Lacing system allows tension adjustments to climbers preferences. Integrated elastic gaiter reduces the amount of dirt that can get inside. EZLoop system is an attachment point on top of the foot to connect a knee ascender. The attachment point is not PPE or for life support.
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.