Zoro Homepage

EZLoop Lacing 9.5

  • Mfr # ANEO-9 1/2

  • Zoro # G104965424


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Waterproof
Yes
Closure Type
EZLoop Lacing
Style Number
ANEO
Chain Saw Cut Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANEO-9 1/2
Zoro #
G104965424
UPC #
8054329543283
Country of Origin
Romania

Dimensions

Size
9.5

Details

Color
Black
Waterproof
Yes
Closure Type
EZLoop Lacing
Style Number
ANEO
Chain Saw Cut Resistant
No

Description

Introducing the Arbpro NEO Climbing boots equipped with Limbwalker soles. These boots are low-cut to allow for maximum movement, reduced weight and flexibility at the ankle with a waterproof upper with a Lycra gaiter. The Limbwalker soles are made for maximum grip and traction 360°. Specifically designed for optimum performance in tree climbing, pruning, arborist competitions or recreational tree climbing. The Limbwalker is the first sole specially designed for arborist boots with different grip zones to provide the best combination between traction and stability. Different lug shapes are designed throughout the sole to correspond where you need stability, grip and strength. Very strong grip on wet conditions and on branches with a tapered design for narrow tree forks. Integrated replaceable EZLoop with multiple loops lacing system down to the toe.
• Type: Arborist Boot
• Different lug shapes are designed throughout the sole to correspond where you need stability, grip and strength
• Low-cut to allow for maximum movement, reduced weight and flexibility at the ankle with a waterproof upper with a Lycra gaiter
• Limbwalker soles are made for maximum grip and traction 360° with different grip zones to provide the best combination between traction and stability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.