This item is Discontinued.

Arc Abrasives 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 36 Grit 71-10823AF

4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 36 Grit (Discontinued)

  • Mfr # 71-10823AF
  • Zoro # G3707037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71-10823AF
Zoro #
G3707037
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Mounting Size
7/8"
Disc Dia.
4-1/2"

Details

Item
Flp-D Fg/He 4.5 X 7/8 36
Abrasive Material
Ceramic
Grit
36
Series
Predator(TM)
Operating Speed (RPM)
13300 RPM
Disc Type
T29 - Angle Face

Description

Flp-D Fg/He 4.5 X 7/8 36, Series Predator(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.