This item is Discontinued.

Arc Abrasives 5" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 60 Grit 71-10835FF

5" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 60 Grit (Discontinued)

  • Mfr # 71-10835FF
  • Zoro # G3707396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71-10835FF
Zoro #
G3707396
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Mounting Size
5/8"-11
Disc Dia.
5"

Details

Item
Flp-D Fg/Ff 5 X 5/8-11 60
Abrasive Material
Ceramic
Grit
60
Series
PREDATOR(TM) AP Flap Discs
Disc Type
T27 - Flat Face
Operating Speed (RPM)
12150 RPM

Description

Flp-D Fg/Ff 5 X 5/8-11 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.