Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 1/16 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
- Mfr # 905167803W
- Zoro # G3577905
product price:Â
$
4.49
/ea
Sold in multiples of 50 for
$224.50
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 905167803W
- Zoro #
- G3577905
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Abrasive Material
- Aluminum Oxide
- Series
- A46T
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 1/16 in
- Connector Size
- 7/8 in
Description
Cut-Off Wheel, Series A46T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.