Shop DREMEL
Create Account
114-409 Cutoff Wheel .025 Thick
- Mfr # 114-409
- Zoro # G104173799
product price:Â
$
25.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114-409
- Zoro #
- G104173799
- UPC #
- 80596004095
- Country of Origin
- Taiwan, Province of China
Description
Cutting wheel Handy emery wheel for slicing, cutting-off and similar operations.
Abrasive Applicable Materials: Ceramics, Most Metals, Wood.
Control Cutter Cutting Diameter: 15/16".
Shank Speed: 35000 rpm [Max].
Thickness: 0.02500".
Wire.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.