Zoro Homepage

Abrasive Roll, 3"Wx 75 ft. L, 800 to 2400G

  • Mfr # 35508Z11

  • Zoro # G1497409


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Overall Length
75 ft
Overall Width
3 in
Grade
Ultra Fine
Length
75 ft
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35508Z11
Zoro #
G1497409
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 ft
Overall Width
3 in
Length
75 ft
Width
3 in

Details

Item
Abrasive Roll
Grade
Ultra Fine
Grit
800 to 2400

Description

Abrasive Roll, Grade Ultra Fine, Grit 800 to 2400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.