Zoro Homepage

Abrasive Roll, Cloth, Aluminum Oxide, 60G

  • Mfr # 75315

  • Zoro # G9375493


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 ft
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75315
Zoro #
G9375493
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 ft
Overall Width
6 in
Width
6 in
Length
150 ft

Details

Item
Abrasive Utility Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
60
Backing Material
Cloth
Backing Weight
X
Color
Brown
Product Type
Utility Roll
Coating Coverage
Open

Description

Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight X, Coating Coverage Open, Color Brown, Grade Medium, Grit 60, Series Not Applicable, Overall Length 150 ft, Overall Width 6 in, Product Type Utility Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.