Angry Unicorn Quick Lock, 2 TR
Mfr # 59812
Zoro # G612321132
product price:Â $1.85
/ea
Sold in multiples of 50 for $92.50
Key Features
Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Abrasive Type
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
59812
Zoro #
G612321132
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick-Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Abrasive Type
Non-Woven
Backing Weight
Scrim Back
Maximum Operating Speed
25,000 RPM
Coating Coverage
Open
Description
Angry Unicorn Quick Lock,2 TR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.