Shop ARC ABRASIVES
See all product information
Create Account
Belt
- Mfr # 630050181
- Zoro # G823933384
product price:Â
$
3.49
/ea
Sold in multiples of 20 for
$69.80
Key Features
Grit
40
Overall Width
1/2 in
Grade
Coarse
Resistance Properties
Load, Oil, Smear, Stretch, Water
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 630050181
- Zoro #
- G823933384
- UPC #
- 198438056444
- Country of Origin
- United States
- Item
- Sanding Belt
- Grit
- 40
- Grade
- Coarse
- Resistance Properties
- Load, Oil, Smear, Stretch, Water
- Abrasive Material
- Aluminum Oxide
- Flexibility Type
- Extra-Flexible
- Series
- Z-WEB
- Abrasive Type
- Non-Woven
- Backing Material
- Non-Woven
- Coating Coverage
- Open
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Grit 40, Series Z-WEB, Grade Coarse, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Load, Oil, Smear, Stretch, Water, Backing Material Non-Woven, Flexibility Type Extra-Flexible
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.