Shop ARC ABRASIVES
See all product information
Create Account
Belt
- Mfr # 71-005024006
- Zoro # G823933834
product price:Â
$
2.65
/ea
Sold in multiples of 50 for
$132.50
Key Features
Abrasive Material
Ceramic
Coating Coverage
Closed
Overall Width
1/2 in
Series
Predator
Backing Weight
Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-005024006
- Zoro #
- G823933834
- UPC #
- 198438093012
- Country of Origin
- Korea, Republic of
- Item
- Sanding Belt
- Abrasive Material
- Ceramic
- Coating Coverage
- Closed
- Series
- Predator
- Backing Weight
- Y
- Abrasive Type
- Coated
- Flexibility Type
- Low-Flex
- Grade
- Medium
- Backing Material
- Polyester
- Grit
- 80
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator, Grade Medium, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Not Applicable, Backing Material Polyester, Backing Weight Y, Flexibility Type Low-Flex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.