Shop ARC ABRASIVES

Belt Ao/X Gp 1-1/2 X 18-5/8 50, 1-1/2" W, 18-5/8" L, Aluminum Oxide, 50 Grit, AO/X GP

  • Mfr # 7023318704

  • Zoro # G3641550


product price:  $2.69
/ea
Sold in multiples of 10 for $26.90

Key Features

Width
1-1/2"
Length
18-5/8"
Abrasive Material
Aluminum Oxide
Grit
50
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7023318704
Zoro #
G3641550
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1-1/2"
Length
18-5/8"

Details

Item
Belt Ao/X Gp 1-1/2 X 18-5/8 50
Abrasive Material
Aluminum Oxide
Grit
50
Series
AO/X GP

Description

Belt Ao/X Gp 1-1/2 X 18-5/8 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.