Belt Ao/X Gp 1-3/16 X 21 180, 1-3/16" W, 21" L, Aluminum Oxide, 180 Grit, AO/X GP
Mfr # 70220Z14
Zoro # G3641270
product price:Â $2.19
/ea
Sold in multiples of 10 for $21.90
Key Features
Width
1-3/16"
Length
21"
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70220Z14
Zoro #
G3641270
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1-3/16"
Length
21"
Details
Item
Belt Ao/X Gp 1-3/16 X 21 180
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Description
Belt Ao/X Gp 1-3/16 X 21 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.