Belt Ao/X Gp 1-3/4 X 42 80, 1-3/4" W, 42" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 702914206
Zoro # G3642801
product price:Â $3.59
/ea
Sold in multiples of 10 for $35.90
Key Features
Width
1-3/4"
Length
42"
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
702914206
Zoro #
G3642801
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1-3/4"
Length
42"
Details
Item
Belt Ao/X Gp 1-3/4 X 42 80
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Description
Belt Ao/X Gp 1-3/4 X 42 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.