Belt Ao/X Gp 1-5/8 X 32 180, 1-5/8" W, 32" L, Aluminum Oxide, 180 Grit, AO/X GP
Mfr # 7029132010
Zoro # G3642795
product price:Â $2.99
/ea
Sold in multiples of 10 for $29.90
Key Features
Width
1-5/8"
Length
32"
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7029132010
Zoro #
G3642795
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1-5/8"
Length
32"
Details
Item
Belt Ao/X Gp 1-5/8 X 32 180
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Description
Belt Ao/X Gp 1-5/8 X 32 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.