Belt Ao/X Gp 1/2 X 13 40, 1/2" W, 13" L, Aluminum Oxide, 40 Grit, AO/X GP
Mfr # 70081303
Zoro # G3635278
product price:Â $1.29
/ea
Sold in multiples of 50 for $64.50
Key Features
Width
1/2"
Length
13"
Abrasive Material
Aluminum Oxide
Grit
40
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
70081303
Zoro #
G3635278
UPC #
-
Country of Origin
Multiple
Dimensions
Width
1/2"
Length
13"
Details
Item
Belt Ao/X Gp 1/2 X 13 40
Abrasive Material
Aluminum Oxide
Grit
40
Series
AO/X GP
Description
Belt Ao/X Gp 1/2 X 13 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.