Belt Ao/X Gp 12 X 309-1/2 120, 12" W, 309-1/2" L, Aluminum Oxide, 120 Grit, AO/X GP

  • Mfr # 71245309508

  • Zoro # G0736447


product price:  $84.89
/ea
Sold in multiples of 5 for $424.45

Key Features

Width
12"
Length
309-1/2"
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71245309508
Zoro #
G0736447
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
12"
Length
309-1/2"

Details

Item
Belt Ao/X Gp 12 X 309-1/2 120
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP

Description

Belt Ao/X Gp 12 X 309-1/2 120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products