Belt Ao/X Gp 12 X 72 320, 12" W, 72" L, Aluminum Oxide, 320 Grit, AO/X GP
Mfr # 71237214
Zoro # G0736298
product price:Â $26.69
/ea
Sold in multiples of 5 for $133.45
Key Features
Width
12"
Length
72"
Abrasive Material
Aluminum Oxide
Grit
320
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
71237214
Zoro #
G0736298
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
12"
Length
72"
Details
Item
Belt Ao/X Gp 12 X 72 320
Abrasive Material
Aluminum Oxide
Grit
320
Series
AO/X GP
Description
Belt Ao/X Gp 12 X 72 320
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.