Belt Ao/X Gp 1/4 X 13 120, 1/4" W, 13" L, Aluminum Oxide, 120 Grit, AO/X GP
Mfr # 70032
Zoro # G3633756
product price:Â $1.39
/ea
Sold in multiples of 50 for $69.50
Key Features
Width
1/4"
Length
13"
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70032
Zoro #
G3633756
UPC #
-
Country of Origin
Multiple
Dimensions
Width
1/4"
Length
13"
Details
Item
Belt Ao/X Gp 1/4 X 13 120
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Description
Belt Ao/X Gp 1/4 X 13 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.