Shop ARC ABRASIVES
See all product information
Create Account
Belt Ao/X Gp 1.5 X 18-15/16 36, 1-1/2" W, 18-15/16" L, Aluminum Oxide, 36 Grit, AO/X GP
- Mfr # 7023318802
- Zoro # G3641648
product price:Â
$
2.79
/ea
Sold in multiples of 10 for
$27.90
Key Features
Width
1-1/2"
Length
18-15/16"
Abrasive Material
Aluminum Oxide
Grit
36
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7023318802
- Zoro #
- G3641648
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Belt Ao/X Gp 1.5 X 18-15/16 36
- Abrasive Material
- Aluminum Oxide
- Grit
- 36
- Series
- AO/X GP
Dimensions
- Width
- 1-1/2"
- Length
- 18-15/16"
Description
Belt Ao/X Gp 1.5 X 18-15/16 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.