Belt Ao/X Gp 2-1/2 X 66 24, 2-1/2" W, 66" L, Aluminum Oxide, 24 Grit, AO/X GP
Mfr # 703306601
Zoro # G3645610
product price:Â $8.19
/ea
Sold in multiples of 10 for $81.90
Key Features
Width
2-1/2"
Length
66"
Abrasive Material
Aluminum Oxide
Grit
24
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
703306601
Zoro #
G3645610
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2-1/2"
Length
66"
Details
Item
Belt Ao/X Gp 2-1/2 X 66 24
Abrasive Material
Aluminum Oxide
Grit
24
Series
AO/X GP
Description
Belt Ao/X Gp 2-1/2 X 66 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.