Shop ARC ABRASIVES
See all product information
Create Account
Belt Ao/X Gp 25 X 48 320, 25" W, 48" L, Aluminum Oxide, 320 Grit, AO/X GP
- Mfr # 72151
- Zoro # G0739737
product price:Â
$
44.15
/ea
Sold in multiples of 5 for $220.75
Key Features
Width
25"
Length
48"
Abrasive Material
Aluminum Oxide
Grit
320
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72151
- Zoro #
- G0739737
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Belt Ao/X Gp 25 X 48 320
- Abrasive Material
- Aluminum Oxide
- Grit
- 320
- Series
- AO/X GP
Description
Belt Ao/X Gp 25 X 48 320