Shop WALTER
See all product information
Create Account
Quick-Change, 1 1/2" dia., PK100
- Mfr # 04C155
- Zoro # G423356774
product price:Â
$
2.29
/pk of 100, $0.02/ea
Sold in multiples of 100Â pks for
$229.00
Key Features
Overall Diameter
1 1/2 in
Maximum Operating Speed
30,000 RPM
Quick Change System
TR
Abrasive Material
Ceramic
Backing Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04C155
- Zoro #
- G423356774
- UPC #
- 662980136249
- Country of Origin
- Ireland
- Maximum Operating Speed
- 30,000 RPM
- Quick Change System
- TR
- Abrasive Material
- Ceramic
- Backing Material
- Paper
- Item
- Qlok Disc
- Abrasive Type
- Coated
- Grit
- 50
- Series
- TWIST COOLCUT XX SANDING DISCS
- Disc Attachment Method
- Quick Change System
- Color
- Orange
- Product Type
- Quick Change Disc
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Wire Color
- Orange
Dimensions
- Overall Diameter
- 1 1/2 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Not Applicable, Grit 50, Overall Diameter 1 1/2 in, Quick Change System TR, Series TWIST COOLCUT XX SANDING DISCS, Maximum Operating Speed 30,000 RPM, Resistance Properties Not Applicable, Color Orange, Package Quantity 100
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.