Belt Ao/X Gp 39 X 75 50, 39" W, 75" L, Aluminum Oxide, 50 Grit, AO/X GP
Mfr # 723397504
Zoro # G0742211
product price:Â $104.99
/ea
Sold in multiples of 3 for $314.97
Free Shipping & Returns
Key Features
Width
39"
Length
75"
Abrasive Material
Aluminum Oxide
Grit
50
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
723397504
Zoro #
G0742211
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
39"
Length
75"
Details
Item
Belt Ao/X Gp 39 X 75 50
Abrasive Material
Aluminum Oxide
Grit
50
Series
AO/X GP
Description
Belt Ao/X Gp 39 X 75 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.