Belt Ao/X Gp 4 X 39 40, 4" W, 39" L, Aluminum Oxide, 40 Grit, AO/X GP

  • Mfr # 707713903

  • Zoro # G3653539


product price:  $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Width
4"
Length
39"
Abrasive Material
Aluminum Oxide
Grit
40
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
707713903
Zoro #
G3653539
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4"
Length
39"

Details

Item
Belt Ao/X Gp 4 X 39 40
Abrasive Material
Aluminum Oxide
Grit
40
Series
AO/X GP

Description

Belt Ao/X Gp 4 X 39 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.