Belt Ao/X Gp 4 X 84 180, 4" W, 84" L, Aluminum Oxide, 180 Grit, AO/X GP
Mfr # 70830
Zoro # G3654869
product price:Â $11.19
/ea
Sold in multiples of 10 for $111.90
Key Features
Width
4"
Length
84"
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70830
Zoro #
G3654869
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
84"
Details
Item
Belt Ao/X Gp 4 X 84 180
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Description
Belt Ao/X Gp 4 X 84 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.