Shop ARC ABRASIVES
See all product information
Create Account
Belt Ao/X Gp 5 X 62 60, 5" W, 62" L, Aluminum Oxide, 60 Grit, AO/X GP
Mfr # 709486205
Zoro # G3655316
product price:Â
$
12.59
/ea
Sold in multiples of 10 for $125.90
Key Features
Width
5"
Length
62"
Abrasive Material
Aluminum Oxide
Grit
60
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 709486205
- Zoro #
- G3655316
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Belt Ao/X Gp 5 X 62 60
- Abrasive Material
- Aluminum Oxide
- Grit
- 60
- Series
- AO/X GP
Description
Belt Ao/X Gp 5 X 62 60