Shop WEILER
See all product information
Create Account
Coated Abrasive Flap Disc, 4 1/2 in dia.
- Mfr # 31345
- Zoro # G500942708
product price:Â
$
3.89
/ea
Sold in multiples of 10 for
$38.90
Key Features
Maximum Operating Speed
13,000 RPM
Color
Blue
Application
Grinding, Finishing; Fabrication
Overall Diameter
4 1/2 in
Series
Wolverine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31345
- Zoro #
- G500942708
- UPC #
- 012382313456
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
Details
- Maximum Operating Speed
- 13,000 RPM
- Color
- Blue
- Application
- Grinding, Finishing; Fabrication
- Series
- Wolverine
- Grit
- 60
- Flap Disc Type
- Type 29
- Abrasive Type
- Coated
- Backing Plate Material
- Phenolic
- Item
- Flap Disc
- Density
- Standard Density
- Compatible Tool
- Right Angle Grinder
- Abrasive Material
- Zirconia Alumina
- Density Rating
- Standard
- Coating Coverage
- Closed
- Grade
- Medium
- Connector Type
- Unthreaded Hole
- Backing Material
- Cloth
- Wire Color
- Blue
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Wolverine, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,000 RPM, Color Blue
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.