Belt Ao/X Gp 6 X 45 180, 6" W, 45" L, Aluminum Oxide, 180 Grit, AO/X GP

  • Mfr # 709884510

  • Zoro # G3655675


product price:  $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Width
6"
Length
45"
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
709884510
Zoro #
G3655675
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
6"
Length
45"

Details

Item
Belt Ao/X Gp 6 X 45 180
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP

Description

Belt Ao/X Gp 6 X 45 180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.