
Belt Ao/X Oc 37 X 60 100, 37" W, 60" L, Coated, Aluminum Oxide, 100 Grit, Brown
Mfr # 72286-04
Zoro # G0741301
product price:Â $72.79
/ea
Sold in multiples of 5 for $363.95
Key Features
Abrasive Type
Coated
Width
37"
Length
60"
Grit
100
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72286-04
Zoro #
G0741301
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
37"
Length
60"
Details
Item
Belt Ao/X Oc 37 X 60 100
Abrasive Type
Coated
Grit
100
Abrasive Material
Aluminum Oxide
Color
Brown
Backing Material
Polyester/Cotton
Backing Weight
X
Description
Belt Ao/X Oc 37 X 60 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.