Shop VSM
See all product information
Create Account
Abrasive Belt, 180 Grit, SC, 2 x 132", PK10, 2" W, 132" L, Coated, Silicon Carbide, 180 Grit, Very Fine
- Mfr # 72758
- Zoro # G1888929
product price:Â
$
96.29
/pk of 10, $9.63/ea
Sold in multiples of 10Â pks for
$962.90
Key Features
Abrasive Type
Coated
Width
2"
Length
132"
Grade
Very Fine
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72758
- Zoro #
- G1888929
- UPC #
- -
- Country of Origin
- Germany
- Item
- Abrasive Belt,180 Grit,SC,2 x 132",PK10
- Abrasive Type
- Coated
- Grit
- 180
- Grade
- Very Fine
- Abrasive Material
- Silicon Carbide
- Series
- CK721X
- Color
- Black
- Backing Weight
- X
- Backing Material
- Cloth
Dimensions
- Width
- 2"
- Length
- 132"
Description
Abrasive Belt,180 Grit,SC,2 x 132 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.