Belt Ao/Y Prem 10.25 X 337 120, 10-1/4" W, 337" L, 120 Grit

  • Mfr # 71227333708PM

  • Zoro # G0736167


product price:  $110.99
/ea
Sold in multiples of 10 for $1,109.90
Free Shipping & Returns

Key Features

Width
10-1/4"
Length
337"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71227333708PM
Zoro #
G0736167
UPC #
-
Country of Origin
Italy

Dimensions

Width
10-1/4"
Length
337"

Details

Item
Belt Ao/Y Prem 10.25 X 337 120
Grit
120

Description

Belt Ao/Y Prem 10.25 X 337 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.