Shop ARC ABRASIVES

Belt Ao/Y Prem 2 X 53.75 50, 2" W, 53-3/4" L, 50 Grit

  • Mfr # 7032853804PM

  • Zoro # G3645245


product price:  $5.59
/ea
Sold in multiples of 10 for $55.90

Key Features

Width
2"
Length
53-3/4"
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7032853804PM
Zoro #
G3645245
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2"
Length
53-3/4"

Details

Item
Belt Ao/Y Prem 2 X 53.75 50
Grit
50

Description

Belt Ao/Y Prem 2 X 53.75 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.