
Belt Ao/Y Prem 36 X 75 80, 36" W, 75" L, Coated, Aluminum Oxide, 80 Grit, Premium, Brown
Mfr # 72233PM
Zoro # G0740881
product price:Â $100.99
/ea
Sold in multiples of 5 for $504.95
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
36"
Length
75"
Abrasive Material
Aluminum Oxide
Series
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72233PM
Zoro #
G0740881
UPC #
-
Country of Origin
Italy
Dimensions
Width
36"
Length
75"
Details
Item
Belt Ao/Y Prem 36 X 75 80
Abrasive Type
Coated
Grit
80
Abrasive Material
Aluminum Oxide
Series
Premium
Color
Brown
Backing Weight
X
Backing Material
Polyester
Description
Belt Ao/Y Prem 36 X 75 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.