
Belt Ao/Y Prem 4 X 36 180, 4" W, 36" L, Coated, Aluminum Oxide, 180 Grit, Premium, Brown
Mfr # 70770PM
Zoro # G3653441
product price:Â $8.49
/ea
Sold in multiples of 10 for $84.90
Key Features
Abrasive Type
Coated
Width
4"
Length
36"
Abrasive Material
Aluminum Oxide
Series
Premium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70770PM
Zoro #
G3653441
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
36"
Details
Item
Belt Ao/Y Prem 4 X 36 180
Abrasive Type
Coated
Grit
180
Abrasive Material
Aluminum Oxide
Series
Premium
Color
Brown
Backing Weight
X
Backing Material
Polyester
Description
Belt Ao/Y Prem 4 X 36 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.